Shop All Black Pipe Fittings
Anvil
FNPT, Forged Steel Cross
Mfr # 0361036809
Zoro # G000714393
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Steel
- Specific Fitting Shape Cross
- Fitting Connection Type FNPT
- Standards ASTM A105, ASTM A182, ASTM A350
- Pipe Size (Fittings) 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0361036809
- Zoro # G000714393
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3/4" |
Fitting Side B Outside Diameter | 1 1/2 in |
Fitting Side C Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side C Outside Diameter | 1 1/2 in |
Fitting Side A Outside Diameter | 1 1/2 in |
Fitting Side D Outside Diameter | 1 1/2 in |
Flange Outside Diameter | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side D Nominal Pipe Size | 3/4 in |
Description
Cross, Forged Steel, Class Class 2000, For Pipe Schedule 80, 3/4 in, Female, NPT, 1 1/2 in, 3/4 in, Female, NPT, 1 1/2 in, 3/4 in, Female, NPT, 1 1/2 in, 3/4 in, Female, NPT, 1 1/2 in, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Faucet Stem 2H-1H/C Ppfister (15625E)
- IRONWERKS DESIGNS 1/2" Copper Pipe Tee Fitting, 10PK (CPR-TEE-1.2-10)
- SHARPE VALVES Globe Valves, Flange x Flange, 8" Size (4371006920)
- GRUVLOK 90 Elbow, Ductile Iron, 1 1/2 in, Grooved (0390116507)
- ANVIL FNPT, Forged Steel Cross (0361036205)
- ANVIL FNPT, Malleable Iron Cap, Class 300 (0318901345)
- ANVIL UNION BLACK GRND JNT 2"" (8700163200)
- ANVIL FNPT, Cast Iron Eccentric Reducer Coupling, Class 125 (0300156601)
- ANVIL FNPT, Malleable Iron Union, Class 300 (0312822729)
- ANVIL Socket Weld, Black Forged Steel Union, Class 3000 (0362501603)
- ANVIL FNPT, Malleable Iron Tee, Class 150 (0310029806)
- Anvil Fittings