Shop All Black Pipe Fittings
Anvil
FNPT, Forged Steel Coupling
Mfr # 0361261605
Zoro # G100714286
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Steel
- Specific Fitting Shape Half Coupling
- Fitting Connection Type FNPT
- Standards ANSI B1.20.1, ASME B16.11, ASTM A105
- Pipe Fitting Connection Type Female NPT x Female NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0361261605
- Zoro # G100714286
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1" |
Fitting Side B Outside Diameter | 2 1/4 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side A Outside Diameter | 2 1/4 in |
Flange Outside Diameter | 1 in |
Overall Length | 1 1/4 in |
Fitting Side B Nominal Pipe Size | 1 in |
Description
Half Coupling, Forged Steel, Class Class 6000, For Pipe Schedule XXS/XXH, 1 in, Female, NPT, 2 1/4 in, 1 in, Female, NPT, 2 1/4 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Pipe Hanger, 4 in Duct Dia, Galvanized Steel, 14 GA, 6-3/8" L x (8010004177)
- ZORO SELECT 1" x 1/4" FNPT 304 SS Reducing Coupling (40RC111N010014)
- AMERICAN STANDARD Mounting Kit For Copeland Ws (M962061-0070A)
- WATTS Gate Valve, Class 200, 3 In., Flange (NRS-RW-Gate 3)
- ANVIL FNPT, Malleable Iron 45 Degree Elbow, Class 150 (0310023007)
- ANVIL FNPT, Black Forged Steel Reducing Tee, Class 3000 (0361125354)
- ANVIL FNPT, Black Forged Steel 90 Degree Elbow, Class 3000 (0361100407)
- ANVIL FNPT, Black Forged Steel Tee, Class 3000 (0361119209)
- ANVIL FNPT, Malleable Iron 90 Degree Elbow, Class 150 (0310000401)
- ANVIL FNPT, Cast Iron Reducing Tee, Class 125 (0300048006)
- ZORO SELECT Welded, Black Steel Socket Weld Flange, Class 150 (FLCS1RFSW112)
- Anvil Fittings