Shop All Black Pipe Fittings
Anvil
FNPT, Forged Steel Coupling
Mfr # 0361261407
Zoro # G200714414
original price:
$5.15
11% off
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Steel
- Specific Fitting Shape Half Coupling
- Fitting Connection Type FNPT
- Standards ANSI B1.20.1, ASME B16.11, ASTM A105
- Pipe Size (Fittings) 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0361261407
- Zoro # G200714414
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3/4" |
Flange Outside Diameter | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Outside Diameter | 1 3/4 in |
Fitting Side B Outside Diameter | 1 3/4 in |
Overall Length | 1 in |
Description
Half Coupling, Forged Steel, Class Class 6000, For Pipe Schedule XXS/XXH, 3/4 in, Female, NPT, 1 3/4 in, 3/4 in, Female, NPT, 1 3/4 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT Brass Piston Spring Check Valve (CHK BRS 415-4F4F-B)
- ZORO SELECT Female Socket, Cast Iron No-Hub Tapped Wye (221392)
- KOHLER 60 in L, 29 in W, Acrylic (25984-0)
- LARSEN SUPPLY CO Larsen Supply 03-4215 Kitchen Sink Drain Kit - 1.5 in. (661445)
- ANVIL FNPT, Forged Steel Coupling (0361261209)
- ANVIL FNPT x MNPT x FNPT, Malleable Iron Street Tee, Class 150 (0310062203)
- ANVIL MNPT, Forged Steel Round Head Plug, Class 3000 (0361325608)
- ANVIL FNPT, Black Forged Steel Tee, Class 3000 (0361120405)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 150 (0310037809)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 150 (0310054606)
- ANVIL Flanged, Cast Iron Blind Flange Faced and Drilled, Class 125 (0308016401)
- Anvil Black Pipe Fittings