Shop All Black Pipe Fittings
Anvil
FNPT, Forged Steel Coupling
Mfr # 0361261209
Zoro # G100714347
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Steel
- Specific Fitting Shape Half Coupling
- Fitting Connection Type FNPT
- Standards ANSI B1.20.1, ASME B16.11, ASTM A105
- Pipe Size (Fittings) 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0361261209
- Zoro # G100714347
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1/2" |
Fitting Side A Nominal Pipe Size | 1/2 in |
Overall Length | 1 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Outside Diameter | 1 1/2 in |
Flange Outside Diameter | 1/2 in |
Fitting Side B Outside Diameter | 1 1/2 in |
Description
Half Coupling, Forged Steel, Class Class 6000, For Pipe Schedule XXS/XXH, 1/2 in, Female, NPT, 1 1/2 in, 1/2 in, Female, NPT, 1 1/2 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN SEAL/PLUG SEAT FOR 1" AND 3/4" (P6000-D42)
- NIBCO 1/2" NOM FTG x 1/2" FNPT Copper Adapter (C6032 1/2)
- PARKER Brass Pipe Fitting, MNPT x FNPT, 1/4" Pipe Size (4-4 SE-B)
- DIXON STBC Long T-Bolt Clamp, 8.05 to 8.62 in Nominal, 0.025 in Thick, 300 SS, Domestic (STBC850L)
- ANVIL FNPT, Forged Steel Coupling (0361261407)
- ANVIL FNPT, Forged Steel Elbow (0361000805)
- ANVIL FNPT, Forged Steel Elbow (0361001407)
- ANVIL FNPT x MNPT, Malleable Iron 90 Degree Reducing Street Elbow, Class 150 (0310020409)
- ANVIL Threaded, Black Forged Steel Cap, Class 3000 (0361189608)
- ANVIL FNPT, Malleable Iron Coupling, Class 150 (0310080205)
- MUELLER Coupl3/4Cts1/2Ipt Brz Ll (160-304NL)
- Anvil Black Pipe Fittings