Shop All Black Pipe Fittings
Anvil
FNPT, Forged Steel Coupling
Mfr # 0361260805
Zoro # G800714319
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Steel
- Specific Fitting Shape Half Coupling
- Fitting Connection Type FNPT
- Standards ANSI B1.20.1, ASME B16.11, ASTM A105
- Pipe Size (Fittings) 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0361260805
- Zoro # G800714319
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1/4" |
Fitting Side B Outside Diameter | 1 in |
Fitting Side A Outside Diameter | 1 in |
Overall Length | 1/2 in |
Flange Outside Diameter | 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Description
Half Coupling, Forged Steel, Class Class 6000, For Pipe Schedule XXS/XXH, 1/4 in, Female, NPT, 1 in, 1/4 in, Female, NPT, 1 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 90 Degree Elbow, Polypropylene, 1/2", Schedule 80, 300 psi Max Pressure (EL050-90)
- DELTA 8" Mount, Commercial 4 Hole Single, Hndl Kitchen Faucet with Spray (B4410LF-SS)
- PARKER Run Tee Swivel, Brass, Silver (W171PLP-4-4)
- AMERICAN FILTER CO 3 H, 12 PK (AFC-431-12p-4699)
- ANVIL FNPT x MNPT, Forged Steel Elbow (0361209307)
- ANVIL FNPT, Black Forged Steel Coupling, Class 3000 (0361155609)
- ANVIL FNPT, Black Forged Steel 90 Degree Elbow, Class 3000 (0361101603)
- ANVIL 1/2 x 4 Pipe Nipple, Black Steel, 150 PSI, Lead Free (0830015608)
- ANVIL Socket Weld, Black Forged Steel Cap, Class 3000 (0362085201)
- ANVIL FNPT x MNPT x FNPT, Malleable Iron Street Tee, Class 150 (0310062401)
- ZORO SELECT FNPT, Malleable Iron Union, Class 300 (1LCA7)
- Anvil Black Pipe Fittings