Shop All Black Pipe Fittings
Anvil
FNPT, Forged Steel Coupling
Mfr # 0361248602
Zoro # G400714184
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Steel
- Specific Fitting Shape Coupling
- Fitting Connection Type FNPT
- Standards ANSI B1.20.1, ASME B16.11, ASTM A105
- Pipe Size (Fittings) 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0361248602
- Zoro # G400714184
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3/8" |
Flange Outside Diameter | 3/8 in |
Overall Length | 1 1/2 in |
Fitting Side B Outside Diameter | 1 1/4 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Side A Outside Diameter | 1 1/4 in |
Description
Coupling, Forged Steel, Class Class 6000, For Pipe Schedule XXS/XXH, 3/8 in, Female, NPT, 1 1/4 in, 3/8 in, Female, NPT, 1 1/4 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD High Profile Actuator Unit with Legs for #4 Old Style Black with Disc, Chain, Clip and Grommet (T02022)
- KOHLER Sprayhead, Connector Service Kit (1423236-VS)
- OLYMPIA FAUCETS Single Handle Tub/Shower Valve, Brass (V-2304B)
- DELTA Ara Two Handle Wall Mount Rough (R3500-WL)
- ANVIL Flanged, Cast Iron Flange Union, Class 125 (0308301209)
- ANVIL FNPT, Cast Iron Reducing Tee, Class 125 (0300040201)
- ANVIL Socket Weld, Black Forged Steel Coupling, Class 3000 (0362061004)
- ANVIL 8700142154 1.75 x 2.5 in. Black Pipe Nipple (178814)
- ANVIL FNPT, Black Forged Steel Coupling, Class 3000 (0361155609)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 150 (0310038609)
- ZORO SELECT FNPT, Carbon Steel Merchant Coupling (783Y97)
- Anvil Fittings