Shop All Black Pipe Fittings
Anvil
FNPT, Forged Steel Anvilet
Mfr # 0766260616
Zoro # G900714233
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Steel
- Specific Fitting Shape Anvilet
- Fitting Connection Type FNPT
- Standards ASTM A105, ASTM A182, ASTM A350
- Pipe Fitting Connection Type Female NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0766260616
- Zoro # G900714233
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3" |
Fitting Side A Nominal Pipe Size | 3 in |
Details
Pipe Fitting Material | Forged Steel |
Specific Fitting Shape | Anvilet |
Fitting Connection Type | FNPT |
Item | Anvilet |
Standards | ASTM A105, ASTM A182, ASTM A350 |
Pipe Fitting Connection Type | Female NPT |
Pressure Level | High Pressure (1000-3000 psi) |
Pipe Fitting Gender | Female |
Fitting Shape | Adapter |
Fitting Side A Type | NPT |
Class/Pressure | Class 3000 |
Seal Material | EPDM |
For Pipe Schedule | XS/XH |
Threading | NPT |
Color | Black |
Includes Seal | No |
Application | Natural Gas, Oil |
Includes Pre-Applied Thread Sealant | No |
Class | Class 3000 |
Fitting Side A Gender | Female |
Connection Type | Threaded |
Description
Anvilet, Forged Steel, Class Class 3000, For Pipe Schedule XS/XH, 3 in, Female, NPT
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Single Ear Pinch-On Clamp, 5/8 in Nominal, 0.543 Closed dia x 0.618 Open dia x 0.03 in Thick, 304 SS (157R)
- EVERFLOW P-Trap for Tubular Drain Applications, 22GA Chrome Plated Brass 1-1/4" (12815)
- GROHE Euphoria Cube Wall Union, Gold (26634GN0)
- OASIS Cartridge (029967-005)
- ANVIL FNPT, Black Forged Steel Threaded Union, Class 3000 (0361530603)
- ANVIL FNPT, Malleable Iron Hex Locknut, Class 150 (0318913803)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 300 (0310526009)
- ANVIL FNPT, Black Forged Steel Half Coupling, Class 3000 (0361169204)
- ANVIL FNPT x Butt Weld, Forged Steel Elbowlet (0766261044)
- ANVIL FNPT, Malleable Iron Cross, Class 150 (0310070404)
- PROSOURCE Coupling Black Merchant 1In (BSC 25)
- Anvil Fittings