Shop All Black Pipe Fittings
Anvil
FNPT, Forged Steel Anvilet
Mfr # 0766260392
Zoro # G500714428
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Steel
- Specific Fitting Shape Anvilet
- Fitting Connection Type FNPT
- Standards ASTM A105, ASTM A182, ASTM A350
- Pipe Size (Fittings) 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0766260392
- Zoro # G500714428
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1/2" |
Fitting Side A Nominal Pipe Size | 1/2 in |
Details
Pipe Fitting Material | Forged Steel |
Specific Fitting Shape | Anvilet |
Fitting Connection Type | FNPT |
Item | Anvilet |
Standards | ASTM A105, ASTM A182, ASTM A350 |
Pipe Fitting Connection Type | Female NPT |
Includes Pre-Applied Thread Sealant | No |
Fitting Shape | Adapter |
Connection Type | Threaded |
Pressure Level | High Pressure (1000-3000 psi) |
Application | Natural Gas, Oil |
Color | Black |
Threading | NPT |
Fitting Side A Gender | Female |
Pipe Fitting Gender | Female |
For Pipe Schedule | XS/XH |
Fitting Side A Type | NPT |
Class/Pressure | Class 3000 |
Class | Class 3000 |
Seal Material | EPDM |
Includes Seal | No |
Description
Anvilet, Forged Steel, Class Class 3000, For Pipe Schedule XS/XH, 1/2 in, Female, NPT
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL FNPT, Malleable Iron Union, Class 150 (0312822000)
- ERIE Vt2427 1" Npt. 2-Way Valve Body (VT2427)
- ZORO SELECT 1/2" FNPT x MNPT Brass Piston Spring Check Valve (CHK BRS 810-8F8M-F)
- APOLLO PEX 3/8 in. x 5 ft. White PEX Pipe (APPW538)
- ANVIL MNPT, Forged Steel Round Head Plug, Class 3000 (0361325202)
- ANVIL FNPT, Malleable Iron Merchant Coupling, Class 150 (0320200025)
- ANVIL FNPT, Cast Iron Reducing Tee, Class 125 (0300043403)
- ANVIL FNPT, Malleable Iron Tee, Class 300 (0310516406)
- ANVIL Socket Weld, Black Forged Steel Tee, Class 3000 (0362024804)
- ANVIL FNPT, Malleable Iron 90 Degree Reducing Elbow, Class 150 (0310009204)
- ZORO SELECT FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (2WV15)
- Anvil Black Pipe Fittings