Shop All Black Pipe Fittings
Anvil
FNPT, Forged Steel 90 Degree Elbow, Class 6000
Mfr # 0361201809
Zoro # G5678985
product price: $81.39
/ea
Free Shipping & Returns
$81.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Steel
- Specific Fitting Shape 90 Degree Elbow
- Fitting Schedule/Class Class 6000
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0361201809
- Zoro # G5678985
- UPC # 690291089541
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2" |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Description
90 Degrees Elbow, Forged Steel, Class Class 6000, For Pipe Schedule XXS/XXH, 2 in, Female, NPT, 2 in, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 12" TOE PVC Pipe Nipple Sch 80 (1880-120)
- ZORO SELECT CPVC Transition Compression Union, Schedule SDR-11, 3/4" Pipe Size, Compression x CTS Hub (TUC-007)
- GRUVLOK Check Valve, 7.25 in Overall L (2200750046)
- NEOPERL 2 gpm Aerator Adapter 2.0 gpm, Chrome, Brass (5504405)
- ANVIL FNPT, Forged Steel 90 Degree Elbow, Class 6000 (0361200801)
- ANVIL 8700142154 1.75 x 2.5 in. Black Pipe Nipple (178814)
- ANVIL FNPT, Cast Iron Reducing Tee, Class 125 (0300050804)
- ANVIL MNPT, Forged Steel Hex Head Plug, Class 6000 (0361313802)
- ANVIL FNPT, Malleable Iron Cap, Class 150 (0318900602)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318907003)
- WARD BLACK MALLEABLE ELBOW 45 DEG 3/4 IN (328700.E.BM45L)
- Anvil Fittings