Shop All Black Pipe Fittings
Anvil
FNPT, Cast Iron Tee, Class 125
Mfr # 0300033008
Zoro # G2273433
Free Shipping & Returns
$91.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Tee
- Fitting Schedule/Class Class 125
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0300033008
- Zoro # G2273433
- UPC # 690291012655
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3" |
Fitting Side C Nominal Pipe Size | 3 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side B Nominal Pipe Size | 3 in |
Description
Tee, Cast Iron, Class Class 125, For Pipe Schedule 40, 3 in, Female, NPT, 3 in, Female, NPT, 3 in, Female, NPT, 175 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Swing Spout, 8 In L, 2.2 GPM (L8JKABCP)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg Ma, 1/2" Tube Size, Black (ZUSA-TF-PTC-231)
- WOODFORD MANUFACTURING Frostproof Enclosed Wall Hydrant, 14 In. (B65P-14)
- SLOAN Regal 110 Xl (3080153)
- ANVIL FNPT, Cast Iron Tee, Class 125 (0300032802)
- ANVIL FNPT, Cast Iron Tee, Class 125 (0300031804)
- ANVIL FNPT, Cast Iron Tee, Class 125 (0300032000)
- ANVIL FNPT x MNPT, Malleable Iron 45 Degree Street Elbow, Class 150 (0310027404)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 150 (0310039607)
- ANVIL FNPT, Malleable Iron Cap, Class 150 (0318900727)
- ZORO SELECT FNPT, Malleable Iron Reducer (783Y88)
- Anvil Black Pipe Fittings