Shop All Black Pipe Fittings
Anvil
FNPT, Cast Iron Tee, Class 125
Mfr # 0300032802
Zoro # G0455673
product price: $71.85
/ea
$71.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Tee
- Fitting Schedule/Class Class 125
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0300032802
- Zoro # G0455673
- UPC # 690291012648
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2-1/2" |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Fitting Side C Nominal Pipe Size | 2 1/2 in |
Fitting Side B Nominal Pipe Size | 2 1/2 in |
Description
Tee, Cast Iron, Class Class 125, For Pipe Schedule 40, 2 1/2 in, Female, NPT, 2 1/2 in, Female, NPT, 2 1/2 in, Female, NPT, 175 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERWORX 1-1/4" PART C POLYPRO QUICK CPL PART C POLYPRO (RBX-C-PP-125)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2402-08-08-SS)
- LEGEND VALVE 3/4" T-628 CELCON SILLCOCK (202-574)
- PARKER Push-to-Connect, Threaded Swivel Elbow, 1/4 in Tube Size, Nylon, White, 10 PK (6509 56 11WP2)
- ANVIL FNPT, Cast Iron Tee, Class 125 (0300032406)
- ANVIL FNPT, Cast Iron Tee, Class 125 (0300033008)
- ANVIL FNPT, Cast Iron Tee, Class 125 (0300032000)
- ANVIL Socket Weld, Black Forged Steel Coupling, Class 3000 (0362061004)
- ANVIL Socket Weld, Black Forged Steel 90 Degree Elbow, Class 3000 (0362001406)
- ANVIL FNPT x MNPT, Malleable Iron 90 Degree Street Elbow, Class 150 (0310015805)
- PROSOURCE Cap Black Malleable 1/8 (B300 6)
- Anvil Fittings