Shop All Black Pipe Fittings
Anvil
FNPT, Cast Iron Reducing Tee, Class 125
Mfr # 0300058005
Zoro # G0772764
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 125
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0300058005
- Zoro # G0772764
- UPC # 690291013928
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3" x 3" x 2-1/2" |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side C Nominal Pipe Size | 2 1/2 in |
Fitting Side B Nominal Pipe Size | 3 in |
Description
Reducing Tee, Cast Iron, Class Class 125, For Pipe Schedule 40, 3 in, Female, NPT, 3 in, Female, NPT, 2 1/2 in, Female, NPT, 175 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Repair Part Stainless Steel Hose (RPG63-0076)
- ANVIL Clevis Hanger, 7.813"H, Steel (500357804)
- PLAST-O-MATIC Pressure Relief Valve, 2 In, 5 to 100 psi (RVT200V-PP)
- T&S BRASS Waste Valve Parts kit (B39K)
- ANVIL FNPT, Cast Iron Cross, Class 125 (0300108800)
- ANVIL FNPT, Malleable Iron 45 Degree Elbow, Class 150 (0310023403)
- ANVIL Flanged x FNPT, Malleable Iron Floor Flange, Class 150 (0310106000)
- ANVIL MNPT, Forged Steel Round Head Plug, Class 3000 (0361325608)
- ANVIL FNPT, Black Forged Steel Half Coupling, Class 3000 (0361168800)
- ANVIL MNPT, Malleable Iron Square Head Plug, Class 125 (0318902400)
- B & K NIPPLE 2-1/2 X 4"" BLACK (589-040BC)
- Anvil Fittings