Shop All Black Pipe Fittings
Anvil
FNPT, Cast Iron Reducing Tee, Class 125
Mfr # 0300052800
Zoro # G2748173
original price:
$82.97
5% off
Free Shipping & Returns
$78.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 125
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0300052800
- Zoro # G2748173
- UPC # 690291013669
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2-1/2" x 2-1/2" x 1" |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Fitting Side B Nominal Pipe Size | 2 1/2 in |
Fitting Side C Nominal Pipe Size | 1 in |
Description
Reducing Tee, Cast Iron, Class Class 125, For Pipe Schedule 40, 2 1/2 in, Female, NPT, 2 1/2 in, Female, NPT, 1 in, Female, NPT, 175 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1/2", PVC/EPDM, FPT x FPT (BFA1005TES)
- PARKER Branch Swivel Tee, Brass, Silver (W172PLP-5-2)
- KNAUF INSULATION 2-1/8" Id X 1" Knauf Earthwool Fg Pipe Asj+-Ssll 99/C (5002431)
- PARKER Hex Nipple, Brass, 1/4 in Pipe Size, MNPT (216P-4)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 150 (0310042809)
- ANVIL Socket Weld, Black Forged Steel Cap, Class 3000 (0362085805)
- ANVIL 1-1/4 Tee, Black Malleable, 150 PSI, Lead Free (0810030411)
- ANVIL Flanged, Cast Iron Tee, Class 125 (0306027400)
- ANVIL FNPT, Malleable Iron 90 Degree Elbow, Class 300 (0310501200)
- ANVIL FNPT, Forged Steel Coupling (0361261605)
- SMITH-COOPER FNPT, Malleable Iron Reducing Coupling, Class 300 (4316001400)
- Anvil Black Pipe Fittings