Shop All Black Pipe Fittings
Anvil
FNPT, Cast Iron Reducing Tee, Class 125
Mfr # 0300050804
Zoro # G2840537
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 125
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0300050804
- Zoro # G2840537
- UPC # 690291013553
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2" x 1/2" x 2" |
Fitting Side C Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Description
Reducing Tee, Cast Iron, Class Class 125, For Pipe Schedule 40, 2 in, Female, NPT, 1/2 in, Female, NPT, 2 in, Female, NPT, 175 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P773)
- STEEL & OBRIEN 1" x 3/4" Tri-Clamp End x Hose Barb - 1-1/2" Long 316SS (14MPHR-1X.75-316)
- JOHNSON CONTROLS Electric Valve Actuator, On-Off, 120V (VA9208-BAC-3)
- AMERICAN STANDARD Filter for Selectronic Faucet, Chrome (A950507-0070A)
- ANVIL FNPT, Cast Iron Reducing Tee, Class 125 (0300047008)
- ANVIL FNPT, Steel Easy Alignment Coupling, Class 150 (0320201817)
- ANVIL FNPT x MNPT, Malleable Iron 45 Degree Street Elbow, Class 150 (0310026604)
- ANVIL 1-1/4 In. X 4 In. Black Steel Pipe Nipple 150 PSI Lead Free (830029203)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 150 (0310037007)
- ANVIL FNPT, Malleable Iron Union, Class 300 (0312822786)
- ANVIL FNPT, Cast Iron Eccentric Reducer Coupling, Class 125 (0300156007)
- Anvil Black Pipe Fittings