Shop All Black Pipe Fittings
Anvil
FNPT, Cast Iron Reducing Tee, Class 125
Mfr # 0300049004
Zoro # G0363386
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 125
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0300049004
- Zoro # G0363386
- UPC # 690291013454
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2" x 1-1/4" x 1" |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Fitting Side C Nominal Pipe Size | 1 in |
Description
Reducing Tee, Cast Iron, Class Class 125, For Pipe Schedule 40, 2 in, Female, NPT, 1 1/4 in, Female, NPT, 1 in, Female, NPT, 175 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFI BRAND 26" Solid Wooden Slated Sgl Person Sitting Bench (AB4401)
- ZORO SELECT 3/8" MNPT x 1-1/2" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNC2)
- REDHAT Din Connector Kit (276983)
- KOHLER Honesty Towel Arm (26637-BN)
- ANVIL Female Socket, Forged Steel Reducer Insert (0362213605)
- ANVIL FNPT, Malleable Iron Merchant Coupling, Class 150 (0320200249)
- ANVIL FNPT, Black Forged Steel Union, Class 3000 (0361501604)
- ANVIL FNPT, Malleable Iron Cap, Class 150 (0318900602)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 150 (0310048806)
- ANVIL FNPT, Cast Iron Reducing Tee, Class 125 (0300042801)
- ANVIL Flanged x FNPT, Malleable Iron Floor Flange, Class 150 (0310105408)
- Anvil Fittings