Shop All Black Pipe Fittings
Anvil
FNPT, Cast Iron Reducing Tee, Class 125
Mfr # 0300048006
Zoro # G1671871
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 125
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0300048006
- Zoro # G1671871
- UPC # 690291013409
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2" x 1-1/2" x 3/4" |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side C Nominal Pipe Size | 3/4 in |
Description
Reducing Tee, Cast Iron, Class Class 125, For Pipe Schedule 40, 2 in, Female, NPT, 1 1/2 in, Female, NPT, 3/4 in, Female, NPT, 175 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" Male Adapter x Hose Shank 316 SS Adapter (3LX55)
- POWERS Washer Kit (420-102)
- AMERICAN FILTER CO 3 H, 3 PK (AFC-431-3p-4705)
- APOLLO VALVES 1-1/4" NPT Brass Ball Valve Inline (94ALF-106-01A)
- ANVIL FNPT, Malleable Iron Merchant Coupling, Class 150 (0320200249)
- ANVIL Flanged, Cast Iron Flange Union, Class 125 (0308301407)
- ANVIL FNPT, Steel Easy Alignment Coupling, Class 150 (0320201783)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318907045)
- ANVIL FNPT, Cast Iron 90 Degree Elbow, Class 125 (0300000809)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318908084)
- ZORO SELECT FNPT, Malleable Iron Hex Locknut, Class 150 (520-907HC)
- Anvil Fittings