Shop All Black Pipe Fittings
Anvil
FNPT, Cast Iron Reducing Tee, Class 125
Mfr # 0300047008
Zoro # G2799316
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 125
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0300047008
- Zoro # G2799316
- UPC # 690291013355
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2" x 2" x 1/2" |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side C Nominal Pipe Size | 1/2 in |
Description
Reducing Tee, Cast Iron, Class Class 125, For Pipe Schedule 40, 2 in, Female, NPT, 2 in, Female, NPT, 1/2 in, Female, NPT, 175 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 3/4 in x 1/2 in Pipe Size (437101BC)
- KOHLER Freshman 1.0 Gpf Rear-Inlet Urinal (4989-T-7)
- ZORO SELECT 3/8" Push PVC Ball Valve Inline (PVC 638-6SMC6SMC-F)
- KOHLER Dtv Two-Port Digital Thermostatic Valve (528-PM-NA)
- ANVIL FNPT, Cast Iron Reducing Tee, Class 125 (0300050804)
- ANVIL Flanged x FNPT, Malleable Iron Floor Flange, Class 150 (0300194602)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310088802)
- ANVIL FNPT, Malleable Iron Cap, Class 150 (0318900560)
- ANVIL 1/4", Cast Iron Hex Head Plug (0318903564)
- ANVIL FNPT, Cast Iron Reducing Tee, Class 125 (0300035201)
- ZORO SELECT FNPT, Malleable Iron Tee, Class 300 (1LBX9)
- Anvil Fittings