Shop All Black Pipe Fittings
Anvil
FNPT, Cast Iron Reducing Tee, Class 125
Mfr # 0300046604
Zoro # G3468184
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 125
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0300046604
- Zoro # G3468184
- UPC # 690291013331
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2" x 2" x 1" |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side C Nominal Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 2 in |
Description
Reducing Tee, Cast Iron, Class Class 125, For Pipe Schedule 40, 2 in, Female, NPT, 2 in, Female, NPT, 1 in, Female, NPT, 175 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI GLOBAL PARTITIONS 55" x 60" Panel Toilet Partition, Solid Plastic Polymer (40-5085950-9509)
- HOSE MASTER 1/2" Dia x 12" L 316 SS Flexible Metal Hose (GZ050SMU120)
- ZORO SELECT Socket Set 5 Piece, Tub Valve (34A498)
- SMITH-COOPER Socket Weld Tee, 150lb, 316, 3" (4381050070)
- ANVIL FNPT, Cast Iron Reducing Tee, Class 125 (0300050200)
- ANVIL FNPT, Cast Iron Reducing Tee, Class 125 (0300036902)
- ANVIL FNPT, Cast Iron Reducing Tee, Class 125 (0300049608)
- ANVIL FNPT x MNPT, Malleable Iron 45 Degree Street Elbow, Class 150 (0310027602)
- ANVIL ELBOW 90 BLACK1/2""STREET (8700127304)
- ANVIL Socket Weld, Black Forged Steel Union, Class 3000 (0362501207)
- JONES STEPHENS 1/2" Black Tee (B4600050)
- Anvil Black Pipe Fittings