Shop All Black Pipe Fittings
Anvil
FNPT, Cast Iron Reducing Tee, Class 125
Mfr # 0300046406
Zoro # G0859957
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 125
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0300046406
- Zoro # G0859957
- UPC # 690291013324
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2" x 2" x 1-1/4" |
Fitting Side C Nominal Pipe Size | 1 1/4 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Description
Reducing Tee, Cast Iron, Class Class 125, For Pipe Schedule 40, 2 in, Female, NPT, 2 in, Female, NPT, 1 1/4 in, Female, NPT, 175 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 1/2 in. x 100 ft. Red PEX Pipe (APPR10012)
- ZORO SELECT CPVC Solid Flange, Schedule 80, 1" Pipe Size, Socket (9851-010)
- DELTA Delta Woodhurst Towel Ring, Venetian Brz (73246-RB)
- ZORO SELECT 1/2" FNPT Stainless Steel Ball Valve Inline (G-SSTW-50)
- ANVIL FNPT, Cast Iron Eccentric Reducer Coupling, Class 125 (0300155603)
- ANVIL MNPT x FNPT, Forged Steel Hex Bushing, Class 6000 (0361331101)
- ANVIL FNPT, Malleable Iron 90 Degree Elbow, Class 150 (0310001003)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310090808)
- ANVIL Grooved, Ductile Iron Coupling, Class 150 (0390007433)
- ANVIL 1-1/4 In. X 4 In. Black Steel Pipe Nipple 150 PSI Lead Free (830029203)
- PROPLUS 1/2 x 3/8 Black Malleable 90-Degree Elbow (45018)
- Anvil Fittings