Shop All Black Pipe Fittings
Anvil
FNPT, Cast Iron Reducing Tee, Class 125
Mfr # 0300046208
Zoro # G0367385
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 125
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0300046208
- Zoro # G0367385
- UPC # 690291013317
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2" x 2" x 1-1/2" |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side C Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Description
Reducing Tee, Cast Iron, Class Class 125, For Pipe Schedule 40, 2 in, Female, NPT, 2 in, Female, NPT, 1 1/2 in, Female, NPT, 175 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 6" Tri-Clamp Heavy Duty Single Pin Clamp - 304SS (13MHHM-6-304)
- KOHLER Revel(R) Pivot Shower Door, 70"H X 27-5/16 - 31-1/8"W, With 1/4" Thick Crystal Clear Glass (707500-L-SHP)
- JOHN GUEST Push-to-Connect, Threaded Male Adapter, 5/16 in Tube Size, Acetal, Black, 10 PK (PM010802E-PK10)
- BRADLEY 17 1/4 in "H x 11 1/4 in "W, Front Mount, Security Framed Wall Mirror, Stainless steel (SA05-000000)
- ANVIL FNPT, Black Forged Steel Threaded Union, Class 3000 (0361530603)
- ANVIL Socket Weld, Black Forged Steel Half Coupling, Class 3000 (0362073009)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310090006)
- ANVIL FNPT, Steel Easy Alignment Coupling, Class 150 (0320201767)
- ANVIL FNPT, Malleable Iron 45 Degree Elbow, Class 150 (0310023403)
- ANVIL FNPT, Black Forged Steel Reducer, Class 3000 (0361175508)
- ANVIL FNPT, Malleable Iron Merchant Coupling, Class 150 (0320200090)
- Anvil Fittings