Shop All Black Pipe Fittings
Anvil
FNPT, Cast Iron Reducing Tee, Class 125
Mfr # 0300045002
Zoro # G2711651
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 125
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0300045002
- Zoro # G2711651
- UPC # 690291013232
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/2" x 3/4" x 1-1/2" |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side C Nominal Pipe Size | 1 1/2 in |
Description
Reducing Tee, Cast Iron, Class Class 125, For Pipe Schedule 40, 1 1/2 in, Female, NPT, 3/4 in, Female, NPT, 1 1/2 in, Female, NPT, 175 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANFIELD INDUSTRIES Solenoid Valve Connector, Form A ISO Din (5J664-501-EU0G)
- LARSEN SUPPLY CO 1/2X1/2X48 Ss Connector (10-0449)
- ZURN GT2700-100-4NH - Steel Grease Trap (GT2700-100-4NH)
- ZORO SELECT Brass Reducing Coupling, FNPT, 3/4" x 1/2" Pipe Size (706119-1208)
- ANVIL FNPT, Cast Iron Reducing Tee, Class 125 (0300042603)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 150 (0310040605)
- ANVIL FNPT, Malleable Iron Open Return Bend, Class 150 (0310077409)
- ANVIL FNPT, Malleable Iron Tee, Class 150 (0310031208)
- ANVIL 3/4 X 3-1/2 Black Steel Pipe Nipple (0830020202)
- ANVIL FLANGE BLACK FL 3/4"" (8700163903)
- ZORO SELECT Female Socket, Cast Iron Short Sweep 1/4 Bend (220468)
- Anvil Black Pipe Fittings