Shop All Black Pipe Fittings
Anvil
FNPT, Cast Iron Reducing Tee, Class 125
Mfr # 0300040409
Zoro # G0435802
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 125
- Pipe Size - Pipe Fitting 1 1/4 in x 1 in x 1 in
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0300040409
- Zoro # G0435802
- UPC # 690291012983
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 1/4 in x 1 in x 1 in |
Pipe Size (Fittings) | 1-1/4" x 1" x 1" |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Fitting Side C Nominal Pipe Size | 1 in |
Description
Reducing Tee, Cast Iron, Class Class 125, For Pipe Schedule 40, 1 1/4 in, Female, NPT, 1 in, Female, NPT, 1 in, Female, NPT, 175 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAM-LET 1/2" x 15/32" LET-LOK x MNPT SS Male Connector (768L-SS-12MM X 1/2)
- RIDGID Cordless Press Tool Jaw, 3/8 in Pipe (55118)
- CONAIR Dryer 2Spd Wht 1875W (247)
- PARKER 5/8" Compression Brass Nut 10PK (61C-10)
- ANVIL FNPT, Cast Iron 90 Degree Elbow, Class 125 (0300000601)
- ANVIL FNPT x MNPT, Malleable Iron 90 Degree Street Elbow, Class 150 (0310017009)
- ANVIL FNPT, Malleable Iron Cap, Class 150 (0318900602)
- ANVIL FNPT, Black Forged Steel Tee, Class 3000 (0361119001)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 150 (0310037205)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318909009)
- B & K FLOOR FLANGE 1-1/2""BLACK (521-607BG)
- Anvil Black Pipe Fittings