Shop All Black Pipe Fittings
Anvil
FNPT, Cast Iron Reducing Tee, Class 125
Mfr # 0300040201
Zoro # G3178131
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 125
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0300040201
- Zoro # G3178131
- UPC # 069029101297
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/4" x 1" x 1-1/4" |
Fitting Side C Nominal Pipe Size | 1 1/4 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Description
Reducing Tee, Cast Iron, Class Class 125, For Pipe Schedule 40, 1 1/4 in, Female, NPT, 1 in, Female, NPT, 1 1/4 in, Female, NPT, 175 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Ara 2 Hdl WalMnt Rough (R3500-WL)
- PARKER Nut And Spacer, Nylon, Comp, 1/2In (N8NS)
- KOHLER Coralais Entertainment Sink Faucet Wi (15275-4-CP)
- CHERNE Locking Plug, Mechanical, 6In (271691)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318908480)
- ANVIL FNPT x MNPT, Malleable Iron 90 Degree Street Elbow, Class 150 (0310015805)
- ANVIL FNPT, Cast Iron Cross, Class 125 (0300108800)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318908449)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 150 (0310038708)
- ANVIL Socket Weld, Black Forged Steel Coupling, Class 3000 (0362061004)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 150 (0310041207)
- Anvil Black Pipe Fittings