Shop All Black Pipe Fittings
Anvil
FNPT, Cast Iron Reducing Tee, Class 125
Mfr # 0300039807
Zoro # G3103222
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 125
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0300039807
- Zoro # G3103222
- UPC # 690291012952
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/4" x 1-1/4" x 3/4" |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Fitting Side C Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Description
Reducing Tee, Cast Iron, Class Class 125, For Pipe Schedule 40, 1 1/4 in, Female, NPT, 1 1/4 in, Female, NPT, 3/4 in, Female, NPT, 175 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (8262H014)
- ZORO SELECT 5/16" OD x 1 ft. Welded Stainless Steel Tubing (87117)
- EVERPURE Quick Connect Filter, 1.7 gpm, 5 Micron, 3" O.D., 12 3/4 in H (EV961726-75)
- ZURN Flush Tube, 1 1/2 x 24 In (P6000-3-A-AA-CP)
- ANVIL FNPT, Cast Iron Reducing Tee, Class 125 (0300041001)
- ANVIL FNPT, Black Forged Steel Tee, Class 3000 (0361119001)
- ANVIL FNPT, Cast Iron Eccentric Reducer Coupling, Class 125 (0300156601)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 150 (0310041009)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318908928)
- ANVIL FNPT, Black Forged Steel Reducing Tee, Class 3000 (0361125354)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 300 (1XKT6)
- Anvil Black Pipe Fittings