Shop All Black Pipe Fittings
Anvil
FNPT, Cast Iron Reducing Tee, Class 125
Mfr # 0300038403
Zoro # G2086497
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 125
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0300038403
- Zoro # G2086497
- UPC # 690291012884
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1" x 1/2" x 1" |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side C Nominal Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Description
Reducing Tee, Cast Iron, Class Class 125, For Pipe Schedule 40, 1 in, Female, NPT, 1/2 in, Female, NPT, 1 in, Female, NPT, 175 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTECT AIR Miniature Regulator, 2 1/16", 1 5/16" H (PIR231AS1215)
- DIXON Cam and Groove Adapter, 5", Aluminum (G500-A-AL)
- LEGEND VALVE 4" BLACK SQUARE HEAD PLUG (350-411)
- MOEN Lever Handle 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome (8210F05)
- ANVIL FNPT, Cast Iron Reducing Tee, Class 125 (0300037207)
- ANVIL FNPT, Cast Iron 90 Degree Elbow, Class 125 (0300000205)
- ANVIL Socket Weld, Black Forged Steel Coupling, Class 3000 (0362061202)
- ANVIL Flanged x FNPT, Cast Iron Reducing Companion Threaded Flange, Class 125 (0308007905)
- ANVIL FNPT, Black Forged Steel Half Coupling, Class 3000 (0361167802)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318908605)
- ZORO SELECT Black Nipple, Welded, 3/4x5 (793MX8)
- Anvil Black Pipe Fittings