Shop All Black Pipe Fittings
Anvil
FNPT, Cast Iron Reducing Tee, Class 125
Mfr # 0300037207
Zoro # G3405561
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 125
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0300037207
- Zoro # G3405561
- UPC # 690291012839
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1" x 1" x 1/2" |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side C Nominal Pipe Size | 1/2 in |
Description
Reducing Tee, Cast Iron, Class Class 125, For Pipe Schedule 40, 1 in, Female, NPT, 1 in, Female, NPT, 1/2 in, Female, NPT, 175 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Flanged Conc Red, Duc Iron, 150lb, 3X2-1/2" (4319000116)
- HOSE MASTER 1" Dia x 36" L SS Flexible Metal Hose (G100SMU360)
- ZORO SELECT CPVC Reducing Coupling, Schedule 80, 1" x 3/4" Pipe Size, Socket (9829-131)
- GC VALVES 3/4" NPT, 2-Way Nylon Solenoid Valve, Closed, Buna, 120/60, DIN (S211YF02NPEG5)
- ANVIL FNPT, Cast Iron Reducing Tee, Class 125 (0300038403)
- ANVIL FNPT, Malleable Iron Union (0312822422)
- ANVIL FNPT, Forged Steel Elbow (0361200603)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 300 (0310520002)
- ANVIL MNPT, Black Forged Steel Round Head Plug, Class 3000 (0361325004)
- ANVIL FNPT, Steel Easy Alignment Coupling, Class 150 (0320201809)
- ZORO SELECT Female Socket, Cast Iron Long Sweep 1/4 Bend (220498)
- Anvil Fittings