Shop All Black Pipe Fittings
Anvil
FNPT, Cast Iron Reducing Tee, Class 125
Mfr # 0300036902
Zoro # G3070496
$63.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 125
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0300036902
- Zoro # G3070496
- UPC # 690291012815
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1" x 1" x 2" |
Fitting Side C Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Description
Reducing Tee, Cast Iron, Class Class 125, For Pipe Schedule 40, 1 in, Female, NPT, 1 in, Female, NPT, 2 in, Female, NPT, 175 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO VALVES AND CONTROLS 6 EPDM Seated Butterfly Valve, Lug, Ductile Iron Body Gear Operator (55L2613060)
- PFISTER Bathroom Parts, Porc Cross Hdls Netted (940-9800)
- TOTO Seal Gasket, 2 Flush Tower, Connelly Voret (9BU097)
- ZORO SELECT 1-1/2" FNPT 304/304L SS Threaded Outlet (300810350212)
- ANVIL FNPT, Cast Iron Reducing Tee, Class 125 (0300050200)
- ANVIL FNPT, Cast Iron Reducing Tee, Class 125 (0300049608)
- ANVIL FNPT, Cast Iron Reducing Tee, Class 125 (0300046604)
- ANVIL FNPT, Cast Iron Eccentric Reducer Coupling, Class 125 (0300152808)
- ANVIL FNPT, Cast Iron Reducing Tee, Class 125 (0300043403)
- ANVIL FNPT, Cast Iron Tee, Class 125 (0300031804)
- ANVIL Female Socket, Forged Steel Reducer Insert (0362218802)
- Anvil Black Pipe Fittings