Shop All Black Pipe Fittings
Anvil
FNPT, Cast Iron Reducing Tee, Class 125
Mfr # 0300036803
Zoro # G2491431
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 125
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0300036803
- Zoro # G2491431
- UPC # 069029101280
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1/2" x 1/2" x 3/4" |
Fitting Side C Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Description
Reducing Tee, Cast Iron, Class Class 125, For Pipe Schedule 40, 1/2 in, Female, NPT, 1/2 in, Female, NPT, 3/4 in, Female, NPT, 175 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nipple, 150 psi, SS, 12 (T4WNK11)
- MILWAUKEE VALVE Butterfly Valve, Lug, 2 1/2 In, EPDM Liner (CL223E 2 1/2)
- THRIFCO PLUMBING Price Pfister Large Verve Tub Shower Faucet Handle, Polished Brass (4402237)
- ZORO SELECT 1" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNF03)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310091004)
- ANVIL 3/8 In. Malleable Black Iron Square Head Pipe Plug (8700159208)
- ANVIL 8700129656 1.5 x 1 in. Black Hex Reducing Bushing (678383)
- ANVIL FNPT x MNPT, Malleable Iron 45 Degree Street Elbow, Class 150 (0310027602)
- ANVIL MNPT x FNPT, Forged Steel Hex Bushing, Class 6000 (0361330707)
- ANVIL MNPT, Forged Steel Square Head Plug, Class 6000 (0361301203)
- ZORO SELECT Black Nipple, Seamless, 1/8 x36 (793N80)
- Anvil Fittings