Shop All Black Pipe Fittings
Anvil
FNPT, Cast Iron Reducing Tee, Class 125
Mfr # 0300036407
Zoro # G1450251
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 125
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0300036407
- Zoro # G1450251
- UPC # 690291012785
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3/4" x 1/2" x 1/2" |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side C Nominal Pipe Size | 1/2 in |
Description
Reducing Tee, Cast Iron, Class Class 125, For Pipe Schedule 40, 3/4 in, Female, NPT, 1/2 in, Female, NPT, 1/2 in, Female, NPT, 175 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Tubing, Clear, Shore A 73, 5/8" I.D. (K010-1013X10)
- ZORO SELECT 1" FNPT Brass Ball Valve 3-Way (1PZA3)
- MOEN Two-Handle Roman Tub Faucet Brushed Nickel (T4943BN)
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 120/60, DIN, Orifice Dia.: 3/16" (S301YF02V3BE1)
- ANVIL FNPT, Cast Iron Reducing Tee, Class 125 (0300035607)
- ANVIL 1-1/2 x 2 Black Steel Pipe Nipple, Lead Free, 150 PSI (0830032801)
- ANVIL FNPT, Forged Steel Elbow (0361000201)
- ANVIL FNPT, Malleable Iron Union, Class 150 (0312822000)
- ANVIL MNPT, Malleable Iron Square Head Plug, Class 150 (0318901444)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318908241)
- ANVIL Flanged, Cast Iron Wye, Class 125 (0306050402)
- Anvil Black Pipe Fittings