Shop All Black Pipe Fittings
Anvil
FNPT, Cast Iron Reducing Tee, Class 125
Mfr # 0300035201
Zoro # G3438705
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 125
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0300035201
- Zoro # G3438705
- UPC # 690291012723
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1/2" x 1/2" x 1/4" |
Fitting Side C Nominal Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Description
Reducing Tee, Cast Iron, Class Class 125, For Pipe Schedule 40, 1/2 in, Female, NPT, 1/2 in, Female, NPT, 1/4 in, Female, NPT, 175 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1-1/2" NOM FTG x 1-1/2" FNPT Copper Adapter (6032 11/2)
- DIXON Dust Cap, 2 In, 250 psi, Female Coupler (G200-DC-BR)
- LEGEND VALVE 2-1/2" BRASS COUNTERSUNK PLUG (302-626)
- JONES STEPHENS CP Brass, Dble Flng Tailpiece, 1-1/2"x16" (P38061)
- ANVIL FNPT, Black Forged Steel Reducing Tee, Class 3000 (0361124506)
- ANVIL FNPT, Forged Steel Coupling (0361260805)
- ANVIL MNPT x FNPT, Forged Steel Hex Bushing, Class 3000 (0361331309)
- ANVIL MNPT, Forged Steel Hex Head Plug, Class 6000 (0361313000)
- ANVIL FNPT, Forged Steel Coupling (0361261209)
- ANVIL MNPT x FNPT, Forged Steel Hex Bushing, Class 6000 (0361331408)
- ZORO SELECT Socket Weld, Black Forged Steel 90 Degree Elbow, Class 3000 (1MNN2)
- Anvil Fittings