Shop All Black Pipe Fittings
Anvil
FNPT, Cast Iron Reducing Tee, Class 125
Mfr # 0300035003
Zoro # G0314325
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 125
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0300035003
- Zoro # G0314325
- UPC # 690291012716
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1/2" x 1/2" x 3/8" |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side C Nominal Pipe Size | 3/8 in |
Description
Reducing Tee, Cast Iron, Class Class 125, For Pipe Schedule 40, 1/2 in, Female, NPT, 1/2 in, Female, NPT, 3/8 in, Female, NPT, 175 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX CHIEF MINI-RSTR 3/8"" OD STOPLF (660-GTR1)
- MOEN Eco-Performance Handshower Brushed Nickel (164928BN)
- ZORO SELECT 2" Close Black Pipe Nipple Sch 40 (5P732)
- OAKBROOK COLLECTION Diverter Stem H/C For Ob (RP 70620C)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310085402)
- ANVIL Flanged x FNPT, Cast Iron Reducing Companion Threaded Flange, Class 125 (0308009208)
- ANVIL Socket Weld, Black Forged Steel Tee, Class 3000 (0362025603)
- ANVIL Socket Weld, Black Forged Steel Reducer Insert, Class 3000 (0362215204)
- ANVIL FNPT, Black Forged Steel Union, Class 3000 (0361501802)
- ANVIL 1/2", Cast Iron Hex Head Plug (0318901808)
- LEGEND VALVE 3" BLACK CAP (350-490C)
- Anvil Black Pipe Fittings