Shop All Black Pipe Fittings
Anvil
FNPT, Cast Iron Reducing Cross, Class 125
Mfr # 0300111804
Zoro # G3106546
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Reducing Cross
- Fitting Schedule/Class Class 125
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Cross
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0300111804
- Zoro # G3106546
- UPC # 690291015274
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/4" x 1-1/4" x 1" |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Fitting Side C Nominal Pipe Size | 1 in |
Fitting Side D Nominal Pipe Size | 1 in |
Description
Reducing Cross, Cast Iron, Class Class 125, For Pipe Schedule 40, 1 1/4 in, Female, NPT, 1 1/4 in, Female, NPT, 1 in, Female, NPT, 1 in, Female, NPT, 175 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove, AL CouplerxFNPT, 1" (100-D-AL)
- STREAMLINE Coil Copper Tubing, 3/16 in Outside Dia, 100 ft Length, Type ACR (D03100)
- CASTELLO USA 71" L, 43.5" W, Gray, Solid Surface (CB-GM-8015-G)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 3 In, 150 psi, PTFE (T03150)
- ANVIL FNPT, Malleable Iron Coupling, Class 150 (0310081609)
- ANVIL MNPT, Black Forged Steel Round Head Plug, Class 3000 (0361325004)
- ANVIL 8700129508 1.25 x 1 in. Black Hex Reducing Bushing (230870)
- ANVIL Flanged x FNPT, Cast Iron Threaded Flange, Faced and Drilled, Class 125 (0308004001)
- ANVIL FNPT, Malleable Iron 90 Degree Elbow, Class 150 (0310001201)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310090402)
- B & K STZ Industries 3/4 in. FIP each X 3/4 in. D FIP Black Malleable Iron Union (310UPU-34)
- Anvil Fittings