Shop All Black Pipe Fittings
Anvil
FNPT, Cast Iron Eccentric Reducer Coupling, Class 125
Mfr # 0300154606
Zoro # G2969242
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Coupling
- Fitting Schedule/Class Class 125
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0300154606
- Zoro # G2969242
- UPC # 069029101631
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2" x 1-1/4" |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Fitting Side A Nominal Pipe Size | 2 in |
Description
Eccentric Reducer Coupling, Cast Iron, Class Class 125, For Pipe Schedule 40, 2 in, Female, NPT, 1 1/4 in, Female, NPT, 175 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD Freezless 10"Wall Hydrnt (17CP-10-MH)
- ZEP Alkaline Drain Opener Quart Bottle, PK12 (1041423)
- SANI-LAV 20 in W x 25 in L x 18 1/2 in H, Wall Mount, Scrub Sink (531B)
- ZORO SELECT 4" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (2WV50)
- ANVIL FNPT, Cast Iron Eccentric Reducer Coupling, Class 125 (0300154002)
- ANVIL FNPT, Cast Iron Eccentric Reducer Coupling, Class 125 (0300152808)
- ANVIL FNPT, Cast Iron Eccentric Reducer Coupling, Class 125 (0300156403)
- ANVIL MNPT, Malleable Iron Square Head Plug, Class 125 (0318902483)
- ANVIL FLANGE BLACK FL 1.25"" (8700164000)
- ANVIL Socket Weld, Black Forged Steel Coupling, Class 3000 (0362060808)
- ZORO SELECT MNPT, Black Forged Steel Hex Head Plug, Class 3000 (1MNG1)
- Anvil Black Pipe Fittings