Shop All Black Pipe Fittings
Anvil
FNPT, Cast Iron Cross, Class 125
Mfr # 0300109600
Zoro # G0592286
$74.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Cross
- Fitting Schedule/Class Class 125
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0300109600
- Zoro # G0592286
- UPC # 690291015205
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2" |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side C Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side D Nominal Pipe Size | 2 in |
Description
Cross, Cast Iron, Class Class 125, For Pipe Schedule 40, 2 in, Female, NPT, 2 in, Female, NPT, 2 in, Female, NPT, 2 in, Female, NPT, 175 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Scale Inhibitor, Powder (4190-02)
- FLUIDMASTER TOILET REPAIR KIT UNVRSL (K-400H-038-T4)
- ZORO SELECT 1-1/4" NPT Brass Swing Check Valve (10F325)
- EAGO EAGO R-346SEAT Replacement Soft Closing Toilet Seat for TB346 (R-346SEAT)
- ANVIL FNPT, Cast Iron Cross, Class 125 (0300109006)
- ANVIL FNPT, Cast Iron Cross, Class 125 (0300108800)
- ANVIL FNPT, Black Forged Steel Tee, Class 3000 (0361119407)
- ANVIL MNPT x FNPT, Forged Steel Hex Bushing, Class 6000 (0361333107)
- ANVIL Flanged x FNPT, Cast Iron Reducing Companion Threaded Flange, Class 125 (0308008606)
- ANVIL FNPT, Malleable Iron 90 Degree Reducing Elbow, Class 150 (0310011002)
- LEGEND VALVE 1/4" BLACK CAP (350-481C)
- Anvil Fittings