Shop All Black Pipe Fittings
Anvil
FNPT, Cast Iron Cross, Class 125
Mfr # 0300108800
Zoro # G1565557
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Cross
- Fitting Schedule/Class Class 125
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Cross
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0300108800
- Zoro # G1565557
- UPC # 690291015168
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3/4" |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side D Nominal Pipe Size | 3/4 in |
Fitting Side C Nominal Pipe Size | 3/4 in |
Description
Cross, Cast Iron, Class Class 125, For Pipe Schedule 40, 3/4 in, Female, NPT, 3/4 in, Female, NPT, 3/4 in, Female, NPT, 3/4 in, Female, NPT, 175 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" FNPT Stainless Steel Ball Valve Inline (G-SSF-100)
- APOLLO EXPANSION PEX 3/4 in. Brass PEX-A Barb x 3/4 in. Male Sweat Adapter (EPXMS3434)
- ANVIL Clevis Hanger, Adjustable, Tube Sz 1 1/2In (0560406548)
- ASCO 8210G003 120/60 110/50 Ac (8210G003)
- ANVIL FNPT, Cast Iron Cross, Class 125 (0300109600)
- ANVIL FNPT, Cast Iron Cross, Class 125 (0300109006)
- ANVIL 1-1/4", Cast Iron Hex Head Plug (0318901923)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318908969)
- ANVIL FNPT, Cast Iron Eccentric Reducer Coupling, Class 125 (0300155603)
- ANVIL FNPT, Malleable Iron Union, Class 150 (0312822042)
- ZORO SELECT FNPT, Malleable Iron Coupling, Class 150 (5P556)
- Anvil Fittings