Shop All Black Pipe Fittings
Anvil
FNPT, Cast Iron 90 Degree Elbow, Class 125
Mfr # 0300016003
Zoro # G2892127
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape 90 Degree Elbow
- Fitting Schedule/Class Class 125
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0300016003
- Zoro # G2892127
- UPC # 690291012228
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3" x 2-1/2" |
Fitting Side B Nominal Pipe Size | 2 1/2 in |
Fitting Side A Nominal Pipe Size | 3 in |
Description
90 Degrees Reducing Elbow, Cast Iron, Class Class 125, For Pipe Schedule 40, 3 in, Female, NPT, 2 1/2 in, Female, NPT, 175 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 6" x 3 ft. Pipe Insulation, 1-1/2" Wall (690467)
- AEROFLEX 5/8" x 6 ft. Pipe Insulation, 3/8" Wall (206-AC5838)
- ZORO SELECT 3/8" Low Lead Brass Female Coupling (704822-0606)
- DIXON Cam and Groove Handle, 316 SSss Steel (300-HRP-SP)
- ANVIL FNPT, Cast Iron 90 Degree Elbow, Class 125 (0300013604)
- ANVIL FNPT, Cast Iron 90 Degree Elbow, Class 125 (0300013208)
- ANVIL FNPT, Cast Iron 90 Degree Elbow, Class 125 (0300000809)
- ANVIL FNPT, Malleable Iron Tee, Class 300 (0310516208)
- ANVIL FNPT, Malleable Iron Wye, Class 150 (0310066600)
- ANVIL Flanged x FNPT, Cast Iron Threaded Flange, Faced and Drilled, Class 125 (0308002807)
- ZORO SELECT Black Nipple, Welded, 2x6 (793M68)
- Anvil Black Pipe Fittings