Shop All Black Pipe Fittings
Anvil
FNPT, Cast Iron 90 Degree Elbow, Class 125
Mfr # 0300015203
Zoro # G3415422
$69.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape 90 Degree Elbow
- Fitting Schedule/Class Class 125
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0300015203
- Zoro # G3415422
- UPC # 690291012181
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2-1/2" x 2" |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Description
90 Degrees Reducing Elbow, Cast Iron, Class Class 125, For Pipe Schedule 40, 2 1/2 in, Female, NPT, 2 in, Female, NPT, 175 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Reverse Osmosis Filter, PK2 (FX12P)
- ZURN SEAL/PLUG SEAT FOR 1" AND 3/4" (P6000-D42)
- ZORO SELECT 1" x 3" Black Pipe Nipple Sch 160 (82604)
- LEGEND VALVE 1-1/2" T-1001 BALL VALVE (101-027)
- ANVIL FNPT, Cast Iron 90 Degree Elbow, Class 125 (0300001005)
- ANVIL FNPT, Cast Iron 90 Degree Elbow, Class 125 (0300001807)
- ANVIL FNPT, Cast Iron 90 Degree Elbow, Class 125 (0300012408)
- ANVIL FNPT, Malleable Iron Hex Locknut, Class 150 (0318913480)
- ANVIL 1-1/4 x 3 Black Steel Pipe Nipple, Lead Free, 150 PSI (0830028809)
- ANVIL 8700134557 1.5 x 1.25 in. Malleable Iron Pipe Fitting Black Reducing Coupling (198648)
- ZORO SELECT NPT, Black Forged Steel Bushing (1MNJ8)
- Anvil Black Pipe Fittings