Shop All Black Pipe Fittings
Anvil
FNPT, Cast Iron 90 Degree Elbow, Class 125
Mfr # 0300013208
Zoro # G3454586
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape 90 Degree Elbow
- Fitting Schedule/Class Class 125
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0300013208
- Zoro # G3454586
- UPC # 690291012082
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/4" x 1/2" |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Description
90 Degrees Reducing Elbow, Cast Iron, Class Class 125, For Pipe Schedule 40, 1 1/4 in, Female, NPT, 1/2 in, Female, NPT, 175 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAID-O-MIST #78 Auto Vent MOM (#78 Auto Vent MOM)
- THRIFCO PLUMBING Shower Socket Wrench, , 29/32 Inch x 31/32 Inch (4400880)
- ELKAY Sink, Drop-In Mount, 3 Hole, Brushed Satin Finish (BCR153)
- KOHLER Purist Essentials Performance Showering Package, 1.75 Gpm (22181-G-CP)
- ANVIL FNPT, Cast Iron 90 Degree Elbow, Class 125 (0300000205)
- ANVIL FNPT, Cast Iron 90 Degree Elbow, Class 125 (0300001005)
- ANVIL FNPT, Cast Iron 90 Degree Elbow, Class 125 (0300012804)
- ANVIL FNPT, Black Forged Steel Tee, Class 3000 (0361121205)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318908241)
- ANVIL FNPT, Malleable Iron Tee, Class 150 (0310029202)
- ZORO SELECT Female BSPT, Malleable Iron Black Coated Malleable Iron Pipe Fitting (793FF5)
- Anvil Black Pipe Fittings