Shop All Black Pipe Fittings
Anvil
FNPT, Cast Iron 90 Degree Elbow, Class 125
Mfr # 0300001401
Zoro # G3402743
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape 90 Degree Elbow
- Fitting Schedule/Class Class 125
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0300001401
- Zoro # G3402743
- UPC # 690291011924
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/2" |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Description
90 Degrees Elbow, Cast Iron, Class Class 125, For Pipe Schedule 40, 1 1/2 in, Female, NPT, 1 1/2 in, Female, NPT, 175 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K/MUELLER INDS(IMPORT) 1-1/2 Galv Plug (511-807HN)
- JONES STEPHENS 40Mm Pres Bal Cart. F/Glacier Bay (C07655)
- RINNAI Super High Efficiency Plus 11 GPM 199,000 BTU Propane Gas Interior Tankless Water Heater (RSC199iP)
- JOMAR VALVE LF Tankless Wtr Heater Vlv Kit, NPT, 3/4" (TWV-3W-KIT-G)
- ANVIL FNPT, Cast Iron 90 Degree Elbow, Class 125 (0300000205)
- ANVIL FNPT, Cast Iron 90 Degree Elbow, Class 125 (0300016201)
- ANVIL FNPT, Cast Iron 90 Degree Elbow, Class 125 (0300000809)
- ANVIL FNPT x MNPT, Malleable Iron 90 Degree Street Elbow, Class 150 (0310016407)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 150 (0310049200)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310087804)
- PROPLUS 1/4 Black Malleable Coupling (45046)
- Anvil Black Pipe Fittings