Shop All Black Pipe Fittings
Anvil
FNPT, Cast Iron 90 Degree Elbow, Class 125
Mfr # 0300001203
Zoro # G2789972
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape 90 Degree Elbow
- Fitting Schedule/Class Class 125
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0300001203
- Zoro # G2789972
- UPC # 690291011917
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/4" |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Description
90 Degrees Elbow, Cast Iron, Class Class 125, For Pipe Schedule 40, 1 1/4 in, Female, NPT, 1 1/4 in, Female, NPT, 175 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Assy, Hinge, Tlt Seat (85178-CP)
- SOUTHLAND 1-1/2 In. x 3/4 In. Hex Galvanized Bushing (511-974BG)
- KOHLER Artifacts Towel Ring (72571-TT)
- IMPERIAL Flaring/Swaging Tool (275-FS)
- ANVIL FNPT, Cast Iron 90 Degree Elbow, Class 125 (0300012408)
- ANVIL FNPT, Cast Iron 90 Degree Elbow, Class 125 (0300001005)
- ANVIL FNPT, Cast Iron 90 Degree Elbow, Class 125 (0300016003)
- ANVIL FNPT, Malleable Iron Hex Locknut, Class 150 (0318913480)
- ANVIL Socket Weld, Black Forged Steel Reducer Insert, Class 3000 (0362211401)
- ANVIL FNPT, Malleable Iron 45 Degree Elbow, Class 150 (0310024401)
- SMITH-COOPER 4" x 2-1/2" Black 90 Degree Reducing Elbow (4316001728)
- Anvil Fittings