Shop All Black Pipe Fittings
Anvil
FNPT, Cast Iron 45 Degree Elbow, Class 125
Mfr # 0300028909
Zoro # G3302731
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape 45 Degree Elbow
- Fitting Schedule/Class Class 125
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0300028909
- Zoro # G3302731
- UPC # 690291012440
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2" |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Description
45 Degrees Elbow, Cast Iron, Class Class 125, For Pipe Schedule 40, 2 in, Female, NPT, 2 in, Female, NPT, 175 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" FNPT 304 SS Half Coupling (40HC111N038)
- ZORO SELECT 1" FNPT Stainless Steel Ball Valve Inline (G-S3P1K-100)
- SHARKBITE MAX Adapter, Brass, Brass (UR116)
- ZORO SELECT 3/8" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (6P770)
- ANVIL FNPT, Cast Iron 45 Degree Elbow, Class 125 (0300029006)
- ANVIL FNPT, Cast Iron 45 Degree Elbow, Class 125 (0300028800)
- ANVIL FNPT, Cast Iron 45 Degree Elbow, Class 125 (0300028701)
- ANVIL FNPT, Black Forged Steel Coupling, Class 3000 (0361156003)
- ANVIL FNPT, Forged Steel Lateral (0361109861)
- ANVIL FNPT, Malleable Iron Wye, Class 150 (0310068200)
- ANVIL MNPT x FNPT, Forged Steel Hex Bushing, Class 6000 (0361333305)
- Anvil Fittings