Shop All Black Pipe Fittings
Anvil
FNPT, Cast Iron 45 Degree Elbow, Class 125
Mfr # 0300028800
Zoro # G1203876
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape 45 Degree Elbow
- Fitting Schedule/Class Class 125
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0300028800
- Zoro # G1203876
- UPC # 690291012433
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/2" |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Description
45 Degrees Elbow, Cast Iron, Class Class 125, For Pipe Schedule 40, 1 1/2 in, Female, NPT, 1 1/2 in, Female, NPT, 175 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling, 3/4", 150,316, Thrd Heavy (4381034240)
- THRIFCO PLUMBING 1/2 Inch X 1-1/2 Inch SCH 80 PVC Nipple (6620002)
- FROST Stainless Steel Shower Curtain Hooks, 12PK (1144-501L)
- NVENT CADDY Clevis Hanger, 4 In, 1130 lb Max Load (4010400EG)
- ANVIL FNPT, Cast Iron 45 Degree Elbow, Class 125 (0300028909)
- ANVIL FNPT, Cast Iron 45 Degree Elbow, Class 125 (0300028701)
- ANVIL FNPT, Cast Iron 45 Degree Elbow, Class 125 (0300029006)
- ANVIL FNPT, Malleable Iron Union, Class 150 (0312822042)
- ANVIL FNPT, Black Forged Steel 90 Degree Elbow, Class 3000 (0361100209)
- ANVIL FNPT, Cast Iron Eccentric Reducer Coupling, Class 125 (0300153806)
- ANVIL FNPT, Malleable Iron Merchant Coupling, Class 150 (0320200249)
- Anvil Fittings