Shop All Black Pipe Fittings
Anvil
FNPT, Cast Iron 45 Degree Elbow, Class 125
Mfr # 0300028701
Zoro # G2855657
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape 45 Degree Elbow
- Fitting Schedule/Class Class 125
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0300028701
- Zoro # G2855657
- UPC # 069029101242
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/4" |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Description
45 Degrees Elbow, Cast Iron, Class Class 125, For Pipe Schedule 40, 1 1/4 in, Female, NPT, 1 1/4 in, Female, NPT, 175 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIA FAUCETS Single Handle Shower Trim Set, Wallmount, Brushed Nickel (T-2302-BN)
- KINGSTON BRASS Bar Faucet, Polished Brass (KS2492BL)
- JONES STEPHENS 3/4" x 3/4" FIP x 18" PlumBite Push On Water Heater Connector (C77478LF)
- ANCHOR FLUID POWER 1-1/2" CODE 62 SHIPPING PLATE KIT PLATED (SPX-24U)
- ANVIL FNPT, Cast Iron 45 Degree Elbow, Class 125 (0300028800)
- ANVIL FNPT, Cast Iron 45 Degree Elbow, Class 125 (0300028206)
- ANVIL FNPT, Cast Iron 45 Degree Elbow, Class 125 (0300029006)
- ANVIL 1 In. Black Malleable 90 Degree Elbow 150 PSI Lead Free (810001206)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 150 (0310040803)
- ANVIL FNPT, Malleable Iron Union, Class 150 (0312822042)
- HOME-FLEX Manifold 1/2X1/12X1/2 Ss (11-050504)
- Anvil Fittings