Shop All Black Pipe Fittings
Anvil
FNPT, Black Forged Steel Union, Class 3000
Mfr # 0361501406
Zoro # G5828426
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Union
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Union
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0361501406
- Zoro # G5828426
- UPC # 690291090936
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Outside Dia. | 3-23/64" |
Pipe Size (Fittings) | 1-1/4" |
Hex Size | 3-23/64" |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Description
Union, Forged Steel, Class Class 3000, For Pipe Schedule 160, 1 1/4 in, Female, NPT, 1 1/4 in, Female, NPT, 1,500 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Toilet Seat, With Cover, Plastic, Elongated, White (K-7671-0)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 1/4 in x 3/4 in Pipe Size (839-167)
- SANI-LAV Swivel Hose Adapt, Brass, 1/2 MNPT, 2 In L (N11)
- WATTS Dielectric Union, 1-1/4 In, FIP, 250 psi (11/4 LF3006)
- ANVIL FNPT, Black Forged Steel Union, Class 3000 (0361501802)
- ANVIL FNPT, Malleable Iron Wye, Class 150 (0310067608)
- ANVIL FNPT, Malleable Iron Tee, Class 300 (0310516000)
- ANVIL FNPT, Malleable Iron Coupling, Class 300 (0310539002)
- ANVIL MNPT, Black Forged Steel Square Head Plug, Class 3000 (0361301401)
- ANVIL FNPT, Malleable Iron 90 Degree Elbow, Class 300 (0310500400)
- ZORO SELECT FNPT, Malleable Iron 45 Degree Elbow, Class 150 (5P473)
- Anvil Fittings