Shop All Black Pipe Fittings
Anvil
FNPT, Black Forged Steel Threaded Union, Class 3000
Mfr # 0361531403
Zoro # G7111833
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Union
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0361531403
- Zoro # G7111833
- UPC # 690291843969
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Outside Dia. | 5-3/13" |
Hex Size | 5-15/64" |
Pipe Size (Fittings) | 2-1/2" |
Fitting Side B Nominal Pipe Size | 2 1/2 in |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Description
Lug Union, Steel, Class Class 3000, For Pipe Schedule 160, 2 1/2 in, Female, NPT, 2 1/2 in, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMOR Towel Ring, Polished Chrome, Sunglow, 6 In (01-9404)
- JONES STEPHENS Bn Tank Lever F/ Toto Rep #Plu004 (T01083)
- KEENEY MFG Shallow Flange for 1/2" IPS, Brushed Nickel (K91BN)
- REDHAT 24V AC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G009)
- ANVIL FNPT, Black Forged Steel Threaded Union, Class 3000 (0361531809)
- ANVIL FNPT, Black Forged Steel Threaded Union, Class 3000 (0361530405)
- ANVIL FNPT, Black Forged Steel Threaded Union, Class 3000 (0361531205)
- ANVIL 1/4", Cast Iron Hex Head Plug (0318903564)
- ANVIL FNPT, Cast Iron Eccentric Reducer Coupling, Class 125 (0300156601)
- ANVIL FNPT, Cast Iron Tee, Class 125 (0300033008)
- ANVIL Flanged x FNPT, Cast Iron Threaded Flange, Faced and Drilled, Class 125 (0308002203)
- Anvil Fittings