Shop All Black Pipe Fittings
Anvil
FNPT, Black Forged Steel Tee, Class 3000
Mfr # 0361121205
Zoro # G5615601
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Tee
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0361121205
- Zoro # G5615601
- UPC # 690291088520
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 4" |
Outside Dia. | 6" |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side C Nominal Pipe Size | 4 in |
Description
Tee, Forged Steel, Class Class 3000, For Pipe Schedule 160, 4 in, Female, NPT, 4 in, Female, NPT, 4 in, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Water Pressure Reducing Valve, 85 psi (1 LF25AUB-HP-Z3)
- AMERICAN STANDARD 0.5 gpm Aerated Outlet, 55/64" Thread Size, Polished Chrome, Metal (066074-0020A)
- SMITH-COOPER 1/2" MNPT x 16" TBE Brass Pipe Nipple Sch 40 (4385011390)
- APG 2" 316 Stainless Steel Part E (320ESS)
- ANVIL FNPT, Black Forged Steel Tee, Class 3000 (0361120405)
- ANVIL FNPT, Black Forged Steel Tee, Class 3000 (0361119407)
- ANVIL FNPT, Black Forged Steel Tee, Class 3000 (0361119209)
- ANVIL FNPT, Malleable Iron Tee, Class 150 (0310031208)
- ANVIL 8700162905 .38 in. Malleable Iron Pipe Fitting Black Union (179135)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 150 (0310039805)
- ANVIL 1-1/4", Cast Iron Hex Head Plug (0318901923)
- Anvil Black Pipe Fittings