Shop All Black Pipe Fittings
Anvil
FNPT, Black Forged Steel Tee, Class 3000
Mfr # 0361119407
Zoro # G0471768
original price:
$9.59
6% off
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Tee
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0361119407
- Zoro # G0471768
- UPC # 690291088438
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Outside Dia. | 1-5/16" |
Pipe Size (Fittings) | 3/8" |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Side C Nominal Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Description
Tee, Forged Steel, Class Class 3000, For Pipe Schedule 160, 3/8 in, Female, NPT, 3/8 in, Female, NPT, 3/8 in, Female, NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Specialty Water Filter Pitcher Cartridge, 0.5 gpm, 50 Micron, 2-3/4" O.D., 6 in H (WFPTC050N)
- APOLLO PEX 1/2 in. x 1/2 in. x 3/4 in. Brass PEX Barb Reducing Tee (APXT121234)
- VNE 1/2" Clamp Stainless Steel Sanitary Ball Valve 2-Way (EG90CC-6.5)
- SLOAN A56A Diaphragm W/A29 (12 Pack) (5301170)
- ANVIL FNPT, Black Forged Steel Tee, Class 3000 (0361121205)
- ANVIL FNPT, Black Forged Steel Tee, Class 3000 (0361120405)
- ANVIL FNPT, Black Forged Steel Tee, Class 3000 (0361119209)
- ANVIL FNPT, Forged Steel Coupling (0361260805)
- ANVIL 8700126306 1.25 in. Malleable Iron Pipe Fitting Black 45 Degree Elbow (261545)
- ANVIL FNPT, Malleable Iron 45 Degree Elbow, Class 300 (0310511001)
- ZORO SELECT Female Socket, Cast Iron 1/16 Bend (ZFB220676)
- Anvil Fittings