Shop All Black Pipe Fittings
Anvil
FNPT, Black Forged Steel Reducing Tee, Class 3000
Mfr # 0361125354
Zoro # G5708455
Free Shipping & Returns
$95.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0361125354
- Zoro # G5708455
- UPC # 690291672552
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Outside Dia. | 2" |
Pipe Size (Fittings) | 2" x 2" x 1/2" |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side C Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Description
Reducing Tee, Forged Steel, Class Class 3000, For Pipe Schedule 160, 2 in, Female, NPT, 2 in, Female, NPT, 1/2 in, Female, NPT, 1,500 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS KB781 Vista Centerset Kitchen Faucet, Polished Chrome (KB781)
- LEGEND VALVE 3 X 2 GALV. HEX BUSHING (352-640C)
- ZURN Pex Crimp Tool, 3/8", 1/2", 5/8", 3/4" Size (QCRTMH)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 1 in Pipe Size (8215B050CSA)
- ANVIL FNPT, Black Forged Steel Reducing Tee, Class 3000 (0361125404)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 300 (0310541602)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310087408)
- ANVIL FNPT, Cast Iron Cross, Class 125 (0300109600)
- ANVIL FNPT x MNPT, Malleable Iron 45 Degree Street Elbow, Class 150 (0310027404)
- ANVIL UNION BLACK 1-1/2""FPT (8700163150)
- ACE TRADING - NIPPLE STZ Industries 1/2 in. MIP each X 1/2 in. D MIP Black Steel 3-1/2 in. L Nipple (300UP12X312)
- Anvil Fittings