Shop All Black Pipe Fittings
Anvil
FNPT, Black Forged Steel Reducing Tee, Class 3000
Mfr # 0361124605
Zoro # G5594635
product price: $65.35
/ea
$65.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0361124605
- Zoro # G5594635
- UPC # 690291088636
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Outside Dia. | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" x 1-1/2" x 3/4" |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side C Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Description
Reducing Tee, Forged Steel, Class Class 3000, For Pipe Schedule 160, 1 1/2 in, Female, NPT, 1 1/2 in, Female, NPT, 3/4 in, Female, NPT, 1,500 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Handle Assembly, Flushometers (B32A)
- VIEGA Branch Connector (26860)
- PARKER 1/4" Flare Low Lead Brass Female Flare Connector (L66PLNF-4-4)
- CHICAGO FAUCET Wall Mounted Spout (629-GN2FCABCP)
- ANVIL FNPT, Black Forged Steel Reducing Tee, Class 3000 (0361123409)
- ANVIL FNPT, Black Forged Steel Reducing Tee, Class 3000 (0361124506)
- ANVIL Flanged x FNPT, Malleable Iron Floor Flange, Class 150 (0310105606)
- ANVIL 8700141453 1 x 9 in. Black Nipple (389106)
- ANVIL 3/4 In. X 2 In. Black Steel Pipe Nipple 150 PSI Lead Free (830019600)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 150 (0310040001)
- PROPLUS 3/8 Black Malleable Tee (45049)
- Anvil Black Pipe Fittings