Shop All Black Pipe Fittings
Anvil
FNPT, Black Forged Steel Reducing Tee, Class 3000
Mfr # 0361124506
Zoro # G5785516
$71.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0361124506
- Zoro # G5785516
- UPC # 690291672514
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Outside Dia. | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" x 1-1/2" x 1/2" |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side C Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Description
Reducing Tee, Forged Steel, Class Class 3000, For Pipe Schedule 160, 1 1/2 in, Female, NPT, 1 1/2 in, Female, NPT, 1/2 in, Female, NPT, 1,500 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ecoaqua Ewf-8033aß Filter, PK 3 (EWF-8033A)
- HOSE MASTER 2-1/2" Dia x 6" L SS Metal Expansion Joint (EJSSPFL0250)
- BRADLEY SMOKER Roller, Tissue (White) (P15-407)
- REDHAT 120V AC Brass Slow Closing Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8221G005)
- ANVIL FNPT, Black Forged Steel Reducing Tee, Class 3000 (0361124605)
- ANVIL FNPT, Black Forged Steel Reducing Tee, Class 3000 (0361123409)
- ANVIL FNPT, Malleable Iron Cap, Class 300 (0318901303)
- ANVIL Socket Weld, Black Forged Steel Coupling, Class 3000 (0362060600)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 150 (0310039805)
- ANVIL Flanged x FNPT, Cast Iron Threaded Flange, Faced and Drilled, Class 125 (0308003201)
- LEGEND VALVE 3 X 2-1/2 BLACK HEX BUSHING (350-641C)
- Anvil Fittings